missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 15 mL Polypropylene Centrifuge Tubes

These premium, high-quality sterile conical tubes allow for increased traceability with the largest writing area on the market.

$1,750.14

Specifications

Closure Color Blue
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene, HDPE
No. per Case 500
View More Specs

Products 1
missing translation for 'productCode' missing translation for 'brand' Packaging Price Quantity & Availability  
missing translation for 'productCode' missing translation for 'brand' Packaging Price Quantity & Availability  
12556016
View Documents Promotion Details
Thermo Scientific™
339658
Bulk
Case of 500 Each for $1,750.14
Only null left
 
Description

Description

Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

  • Volume: 15 mL (bulk and racked packaging formats)
  • Sterile: SAL 10 -6
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Non-Cytotoxic Biologically inert: USP biological reactivity class VI raw materials
  • RNase/DNase-free
  • Leak-proof to protect your samples
  • Chloroform-resistant graduations and writing areas
  • Engraved graduation at the conical bottom of each tube
  • Max RCF up to 12,000 x g
  • Racked product comes with polystyrene foam rack
  • Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
Specifications

Specifications

Blue
Single-use
500
Sterile
Conical
Yes
15 mL
Polypropylene, HDPE
50
Autoclavable
Yes
Videos
SDS
Documents

Documents