missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 15 mL Polypropylene Centrifuge Tubes
Description
Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
- Volume: 15 mL (bulk and racked packaging formats)
- Sterile: SAL 10 -6
- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Non-Cytotoxic Biologically inert: USP biological reactivity class VI raw materials
- RNase/DNase-free
- Leak-proof to protect your samples
- Chloroform-resistant graduations and writing areas
- Engraved graduation at the conical bottom of each tube
- Max RCF up to 12,000 X g
- Racked product comes with polystyrene foam rack
- Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
Specifications
Specifications
| Closure Color | Blue |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Polypropylene, HDPE |
| No. per Case | 500 |
| No. per Pack | 50 |
| Packaging | Bulk |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Bottom Shape | Conical |
| Show More |