missing translation for 'onlineSavingsMsg'
Learn More

Sartorius NTEP Analytical Balance
GREENER_CHOICE

Catalog No. 14557478
Change view
Click to view available options
Capacity:
120 g
220 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14557478 220 g
14557479 120 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14557478 Supplier Sartorius Supplier No. SECURA2241NUS

NTEP-Certified Secura™Analytical Balance Int. Calibration

  • Secura™ NTEP-Certified Balances. 100% NTEP-Compliant Weighing, Legal for Trade.
  • The Secura™ balance gives you the security and peace of mind of knowing that you have done everything right.
  • Besides providing highly accurate weighing results and operating convenience, Secura™ line also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
  • Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.

Specifications

Certifications/Compliance NTEP-Certified
Connection Type Mini USB
Capacity 220 g
Display Type Touchscreen
Readability 0.001 g
Material Glass, Acetone, stainless steel
Model NTEP Analytical Balance
Stabilization Time 2 s
Electrical Requirements 100 - 240 V∼, - 10%; +10%, 50 - 60 Hz, 0.2 A
Legal for Trade Class I