missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Cellulose Sorbent Pillows

Catalog No. 19122857
Change view
Click to view available options
Capacity (English):
15 gal.
Length (English):
10 in.
Weight (English):
6 lb.
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Weight (English) Width (English)
19122857 15 gal. 10 in. 6 lb. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19122857 Supplier FyterTech Nonwovens Supplier No. 150032
Only null left

Absorb all types of non-aggressive spills

  • Cellulose-based pillows
  • Absorb oil, coolents, solvents and water
  • Large surface area with high capacity and fast-wicking filler
  • Absorb up to 147L (39 gal.) per case

Order Info

12 pillows/case

Specifications

Color White
Capacity (English) 15 gal.
Capacity (Metric) 56.7 L
Material Cellulose
Type Cellulose Sorbent Pillow
For Use With (Application) Use on all types of non-aggressive spills
Dimensions (L x W) 10 x 10 in. (25.4 x 25.4cm)
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Weight (English) 6 lb.
Weight (Metric) 3 kg
Show More Show Less