missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ NOW Bundle, Immobilon-P
Bundle includes the Immobilon NOW Dispenser and two 8.5cm x 10m rolls of Immobilon-P transfer membrane
Supplier: MilliporeSigma™ NWKITIP
Description
- Offers 1-cut convenience for standard mini-blots (7 x 8.5cm) and midi-blots (8.5 x 13.5cm)
- Detection method: Chemiluminescence, Chromogenic, Radioactive
- Compatible stains:
- Coomassie brilliant blue
- Amido black
- India ink
- Ponceau-S red
- Colloidal gold
- CPTS
- Toluidine blue
- Transillumination
- Sypro ruby
- Primary Binding Mechanisms: Electrostatic, Hydrophobic
- BSA Adsorption: 215 μg/cm²
- Goat IgG Adsorption: 294 μg/cm²
- Insulin Adsorption: 160 μg/cm²
- Wettability: Hydrophobic
Specifications
| Western Blotting | |
| IPVH | |
| PVDF | |
| 8.5 cm x 10 m |
| White | |
| Plain | |
| 0.45 μm |