missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ ZOOM™ IPG Strips, pH 3-10NL (non-linear) DFS Item

Take advantage of oil-free, trouble-free isoelectric focusing (IEF)

Supplier:  Invitrogen™ ZM0011

Catalog No. ZM0011

Only null left
Explore available promotions

Includes: Each pack of ZOOM™ Strips contains 12 strips attached to a tri-fold card.

Requires : ZOOM IPGRunner System

Description

Description

  • Optimal IEF resolution zooming in on target proteins
  • Fast isoelectric focusing of proteins and easy handling
  • Each ZOOM Strip is 7cm long and contains a thin layer of polyacrylamide gel that includes a linear pH gradient
  • Wide pH range for broad analysis
  • Individually labeled with unique identifying numbers, pH range, and orientation marks

2D Gel Electrophoresis, IsoElectric Focusing, Protein Gel Electrophoresis, Protein Sample Fractionation, Protein Sample Preparation and Protein Purification, Proteins, Expression, Isolation and Analysis

Order Info

Shipping Condition: Dry Ice

Specifications

Specifications

Each pack of ZOOM™ Strips contains 12 strips attached to a tri-fold card. Store at -20°C. Guaranteed stable for one year when properly stored.
Polyacrylamide
IPG Strips
Protein
ZOOM
Dry Ice
Strips
3 to 10
7 cm (Strips)
Isoelectric Focusing
12 strips
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.