missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Nylon membranes, 0.45 μm pore size, 8 x 7.3 cm

Catalog No. LC2003
Encompass
Change view
Click to view available options
Quantity:
20 membranes/filter paper sandwiches
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
LC2003 20 membranes/filter paper sandwiches
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LC2003 Supplier Invitrogen™ Supplier No. LC2003

Pre-cut, pre-assembled membrane/filter-paper sandwiches

Invitrogen A protein's properties (i.e., charge, hydrophobicity, etc.) affect its ability to bind to membrane surfaces. Finding the right membrane may require experimenting with your specific protein on different membranes. Store all membranes at room temperature.

  • Pore Size: 0.45μm
  • Size, 8.3 x 7.3cm

DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting, Proteins, Expression, Isolation and Analysis, Southern Blotting, Western Blotting

Order Info

Shipping Condition: Room Temperature

Specifications

Length (Metric) 8 cm
Width (Metric) 7.3 cm
Quantity 20 membranes/filter paper sandwiches
Format Sandwich
Material Nylon
Pore Size 0.45 μm
Content And Storage Store at room temperature.
Shipping Condition Room Temperature
Dimensions (LxW) 7.3 cm x 8 cm
Product Line Novex

For Research Use Only. Not for use in diagnostic procedures.