missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonwoven Cleanroom Wipes, Made in USA
GREENER_CHOICE

Nonwoven Poly-Cellulose Cleanroom Wipes are highly absorbent and extremely clean (non-shedding). Made in the USA.

$32.45 - $389.38

Specifications

Product Type Cleanroom Wipe
Material Polyester Cellulose
Absorbancy 288 mL/m2
Autoclavable Not Autoclavable
Basis Weight 68 gsm
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
17444002U
GREENER_CHOICE
View Documents Promotion Details
Fisherbrand™
NT199 FB
9 x 9 in.
Case of 3600 Each for $389.38
Only null left
 
17444003U
GREENER_CHOICE
View Documents Promotion Details
Fisherbrand™
NT11212 FB
12 x 12 in.
Pack of 150 Each for $32.45
Case of 14 Pack for $404.60
Only null left
 
Description

Description

Nonwoven Cleanroom Wipes, Made in the USA are made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose. It's a highly effective wipe - extremely clean and highly absorbent. These wipes are cleanroom packaged, double-bagged and produced in a cleanroom environment. These wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.

Cleanroom Compatibility

  • ISO Class 5 (Class 100) - ISO 8 (Class 100,000) Cleanrooms

Features

  • Made in the USA
  • Versatile 9 in. x 9 in. size is ideal for a variety of cleanroom applications
  • Large 12 in. x 12 in. size can be folded, used for controlling spills, tray lining, and more
  • Made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose
  • Manufactured in a cleanroom environment and cleanroom packaged
  • Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Provides lot-to-lot traceability
Specifications

Specifications

Cleanroom Wipe
288 mL/m2
68 gsm
White
Non-sterile
Polyester Cellulose
Not Autoclavable
ISO Class 5 to 6 (100 to 1000) Cleanroom Wipe, USP 797 and USP 800 wipe requirements
Laboratory and Cleanroom
Videos
SDS
Documents

Documents