missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nonsterile Pipette Tips for Beckman™ Liquid Handling Systems
Increase pipetting performance through the superior tip straightness and low %CV of these pipette tips for automated liquid handling systems.
$599.94 - $648.54
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Non-sterile |
| Format | Rack |
| Fit for Purpose | Certified Quality |
| Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Equipment) | Fit for Purpose | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Equipment) | Fit for Purpose | Price | Quantity | |||
|
21-402-521
|
Thermo Scientific™
918252 |
20 μL | Beckman Coulter Biomek FX, Beckman Coulter Biomek NX SPAN-8 | Certified Quality |
N/A
|
|
|||
|
21-402-524
|
Thermo Scientific™
919252 |
250 μL | Beckman Coulter Biomek FX, Beckman Coulter Biomek NX SPAN-8 | Certified Quality |
N/A
|
|
|||
Description
Increase pipetting performance with Thermo ScientificTM Nonsterile Pipette Tips for BeckmanTM Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. They provide accurate and precise performance because of superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
- Available in low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384- and 1536- DeepWell™ plates
- Low percentage coefficient of variation (%CV)
Specifications
| Non-filtered | |
| Non-sterile | |
| Rack | |
| Certified Quality |