missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile Snap Cap for Round Bottom Tubes
Description
- Cap only
- Ideal for use in laboratory protocols requiring round bottom tubes
- Ensures reliable handling of liquid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
- Dual-position snap caps offer both vented and fully closed positions.
- 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
- Dimensions and volumes are approximate
- Non-sterile
Specifications
Specifications
| Product Type | Snap Cap |
| Diameter (Metric) Outer | 12 mm |
| Description | Snap Cap |
| Material | Polyethylene |
| Color | Translucent |
| Packaging | 4 Pk. of 500/Pk. |
| Product Line | Fisherbrand |
| Sterility | Non-sterile |
| For Use With (Equipment) | 5 mL Round Bottom Tube |
| Disposable | Single-use |