missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Non-Sterile BucketLiner
Micronova™ Non-Sterile BucketLiner creates an impermeable barrier between strong disinfectants and buckets or between product and container.
$933.24 - $2,069.75
Specifications
| Material | LDPE, Nylon |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | Clear |
| For Use With (Application) | Product Transport or Liquid Containment |
| For Use With (Equipment) | B-7 series Bucket or Similar Sized tote |
Description
- Laminate is 75% LDPE, 25% Nylon
- Excellent for disinfectants and cleaning solutions
- Ideal for product parts or raw material transfer
- 3 mil thickness
- Flat packed, individually double-bagged or bulk packed
- Holds up to autoclave with liquid contents
- Non-Sterile liners are bulk packed 50 per bag, 200 Liners per case
Specifications
| LDPE, Nylon | |
| Clear | |
| B-7 series Bucket or Similar Sized tote | |
| Non-sterile |
| Not Autoclavable | |
| Product Transport or Liquid Containment | |
| 24/Pk. |