missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Non-Sterile BucketLiner
Description
- Laminate is 75% LDPE, 25% Nylon
- Excellent for disinfectants and cleaning solutions
- Ideal for product parts or raw material transfer
- 3 mil thickness
- Flat packed, individually double-bagged or bulk packed
- Holds up to autoclave with liquid contents
- Non-Sterile liners are bulk packed 50 per bag, 200 Liners per case
Specifications
Specifications
| Product Type | Bucket Liner |
| Material | LDPE, Nylon |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Dimensions | 31 x 19 in. |
| For Use With (Application) | Product Transport or Liquid Containment |
| For Use With (Equipment) | B-7 series Bucket or Similar Sized tote |
| Height (Metric) | 48 cm |
| Length (Metric) | 75 cm |
| Quantity | 24/Pk. |
| Show More |