missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TGL1400 Series Class 100 Cleanroom Latex Gloves

Description
- High-grade latex, silicone free
- Recommended for Class 100 Cleanrooms
- Ambidextrous, 12 in. length
- Fingertip textured for secure wet or dry grip
- Chlorination process provides a consistent glove without the odor of most latex gloves
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Show More |