missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Non-Polar Fused Silica Tubing

Catalog No. 111003596
Change view
Click to view available options
Overall Length (Metric):
1 m
3 m
5 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.20 mm
0.25 mm
0.32 mm
0.53 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner
111003596 60 m 0.25 mm
111016172 5 m 0.10 mm
111004959 5 m 0.20 mm
111004960 5 m 0.25 mm
111004401 15 m 0.25 mm
111005001 3 m 0.32 mm
111004857 5 m 0.32 mm
111003825 30 m 0.32 mm
111004677 1 m 0.53 mm
111004831 3 m 0.53 mm
111004674 5 m 0.53 mm
111004144 15 m 0.53 mm
111003751 30 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 111003596 Supplier MilliporeSigma™ Supelco™ Supplier No. 25783
Only null left

Ideal for use with injection solvents such as alkanes, carbon disulfide, and ethers

  • Fused silica tubing refers to tubing with a protective coating
  • Use as transfer lines, guard columns, or retention gaps
  • Can be used to make customized columns
  • Ideal for use with injection solvents such as alkanes, carbon disulfide, and ethers
  • Composition: Methyl
  • Deactivated
  • Non-polar

Specifications

For Use With Injection Solvents Such as Alkanes, Carbon Disulfide, and Ethers
Type Tubing
For Use With (Application) Gas Chromatography (GC)
Diameter (Metric) Inner 0.25 mm
Overall Length (Metric) 60 m
Material Silica