missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Non-Graduated Transfer Pipets
These popular non-graduated pipets are offered in a variety of styles.
Supplier: Globe Scientific 138080
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
| Not Autoclavable | |
| No | |
| Non-sterile | |
| No | |
| 500/Pk., 10 Pk/Cs. | |
| 7 mL | |
| Transfer Pipet |
| 3.2 mL | |
| LDPE | |
| 20 | |
| 6.1 in. | |
| Natural | |
| 155 mm | |
| Single-use |