missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Non-Graduated Transfer Pipets

Catalog No. p-200104842
Change view
Click to view available options
Volume (Metric):
1.7 mL
4 mL
5 mL
7 mL
8 mL
8.5 mL
Packaging Type:
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
Individually Wrapped, 25/Pk., 10 Pk/Cs.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type
21381273 1.7 mL 500/Pk., 10 Pk/Cs.
21381275 1.7 mL Individually Wrapped, 100/Pk., 5 Pk/Cs.
21381274 1.7 mL 20/Pk., 25 Pk/Cs.
21381271 8 mL Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381270 8 mL 20/Pk., 20 Pk/Cs.
21381266 5 mL 500/Pk., 10 Pk/Cs.
21381265 5 mL Individually Wrapped, 100/Pk., 5 Pk/Cs.
21381264 5 mL 20/Pk., 25 Pk/Cs.
21381263 4 mL 500/Pk., 10 Pk/Cs.
21381262 4 mL Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381261 4 mL 20/Pk., 20 Pk/Cs.
21381259 7 mL 500/Pk., 10 Pk/Cs.
21381258 7 mL Individually Wrapped, 100/Pk., 5 Pk/Cs.
21381257 7 mL 20/Pk., 25 Pk/Cs.
21381256 8.5 mL 250/Pk., 10 Pk/Cs.
21381255 8.5 mL Individually Wrapped, 25/Pk., 10 Pk/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 21381273 Supplier Globe Scientific Supplier No. 138020B
Only null left

These popular non-graduated pipets are offered in a variety of styles.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 0.9 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 25
Graduated No
Length (English) 3.4 in.
Packaging Type 500/Pk., 10 Pk/Cs.
Color Natural
Volume (Metric) 1.7 mL
Length (Metric) 87 mm
Type Transfer Pipet
Disposable Single-use
Show More Show Less