missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ No Smoking Sign: THIS IS A SMOKE FREE WORKPLACE
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
$25.39 - $42.97
Specifications
| Finish | Not Laminated |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 6 in. |
| Catalog Number | Mfr. No. | Material | Temperature Range (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Temperature Range (English) | Price | Quantity | ||||
|
19-111-392
|
Brady™
140772 |
Polystyrene | -40°F to 176°F |
Each for $25.39
|
|
||||
|
19-111-393
|
Brady™
140818 |
Aluminum | -40°F to 230°F |
Each for $42.97
|
|
||||
Description
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
| Not Laminated | |
| Non-adhesive | |
| 6 in. | |
| 23.875 in. | |
| 23.875 x 6 in. | |
| Red on White |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| THIS IS A SMOKE FREE WORKPLACE |