missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Nitrogen/Argon Manifold with PFTE Stopcocks
GREENER_CHOICE

Catalog No. 31501790
Change view
Click to view available options
Includes:
PTFE Stopcock, 2 mm Bore
PTFE Stopcock, 4 mm Bore
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
31501790 PTFE Stopcock, 2 mm Bore
31501791 PTFE Stopcock, 4 mm Bore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31501790 Supplier Synthware™ Supplier No. M211042

14/20 Joint on beam allows you to keep syringes under inert environment

Features an outer joint at the center to fit a rubber septum for keeping syringes under an inert environment cutting down on the number used. -Hose Connection: Both Sides

Specifications

Description 2 mm stopcock bore
Type Manifold, N/Ar
For Use With (Application) Organic Synthesis
Includes PTFE Stopcock, 2 mm Bore
Material Borosilicate Glass
No. of Ports 4