missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Vector BVA-E Vinyl Gloves
Non-sterile vinyl gloves provide ESD properties and tactility for precision work. Suitable for Class 100/ISO 5 critical environments.
Supplier: Ansell BVAEXL
Description
- 12 in. (30 cm) Ambidextrous
- Non-sterile vinyl (PVC)
- Powder free, latex-free
- Beaded cuff provides easier donning and stability on the arm
- ESD properties
- Eliminates Type 1 Latex Allergies
- Processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions
- Complies to the requirements of the European Glove Standard EN420:2003 and the European Medical Gloves Standard (EN455 Parts 1, 2 & 3)
- In accordance with ISO 2859
- Manufactured in a facility holding the ISO 9001:2008 & 89/686/EEC certification
Specifications
| EN 420:2003 + A1:2009, Category I | |
| 1.5 | |
| No Texture | |
| 0.10 mm | |
| Yes | |
| 3.5 mil | |
| Powder Free | |
| Non-sterile | |
| 0.10 mm | |
| BVA-E-XL | |
| 12 in. |
| Class 100 (ISO 5) | |
| Clear | |
| 3.9 mil | |
| Ambidextrous | |
| Vinyl | |
| 0.09 mm | |
| X-Large | |
| 3.9 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Vector BVA-E | |
| 30.5 cm |