missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Ultimate BUPS Sterile Polychloroprene Cleanroom Gloves
Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.
Supplier: Ansell BUPS80
Description
Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.
- Polychloroprene
- Beaded cuff, powder free
- Anti-static properties
- Chemical protection and tactility
- Sterility assurance level
- Tested against ASTM D6978 for cytotoxic drugs
Specifications
| ASTM D6978-05, USP 797, USP 800 | |
| Class 10 (ISO 4) | |
| Natural | |
| 5.5 mil | |
| Specific | |
| 4.3 mil | |
| Powder Free | |
| Sterile | |
| 0.14 mm | |
| BUPS80 | |
| 9 MPa | |
| 30.5 cm |
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
| 0.65 | |
| Fully Textured | |
| 0.14 mm | |
| Polychloroprene | |
| 0.11 mm | |
| 8 | |
| 5.5 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Ultimate BUPS | |
| 12 in. |