missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Ultimate BUPS Sterile Polychloroprene Cleanroom Gloves

Catalog No. 19668033
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668033 6
19668034 6.5
19668035 7
19668036 7.5
19668037 8
19668039 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19668033 Supplier Ansell Supplier No. BUPS60

Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.

  • Polychloroprene
  • Beaded cuff, powder free
  • Anti-static properties
  • Chemical protection and tactility
  • Sterility assurance level
  • Tested against ASTM D6978 for cytotoxic drugs

Specifications

Certifications/Compliance ASTM D6978-05, USP 797, USP 800
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Hand Specific
Material Polychloroprene
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BUPS60
Series BioClean™ Ultimate BUPS
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less