missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves
Sterile neoprene cleanroom gloves are resistant to a range of chemicals, designed for double-donning, have antistatic properties and feature a hand-specific shape for a comfortable and ergonomic fit. Recommended for Class 10 / ISO 4 Cleanroom environments.
Supplier: Ansell BSNS80
Description
- ISO Class 4 and EU GMP Grade A compatible
- Double-donnable with better grip
- Automatically shaped for wearer comfort
- Sterilized by gamma irradiation
- Latex-free
- Beaded cuff
- Overall length: 300 mm (12 in.)
- ASTM D6978 05 Tested
- Double donnable
Specifications
| ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D978-05 | |
| Green | |
| Fully Textured | |
| 0.18 mm | |
| Yes | |
| 6.3 mil | |
| 8 | |
| 7.3 mil | |
| Yes | |
| Bacteria, Fungi WITH Virus Protection | |
| BSNS-80 | |
| 12 in. |
| Class 10 (ISO 4) | |
| Single-use | |
| 7.3 mil | |
| Specific | |
| Neoprene | |
| 0.16 mm | |
| Sterile | |
| 0.18 mm | |
| Type C | |
| ISO 9001:2008 | |
| BioClean™ Suprene BSNS | |
| 30 cm |