missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves

Catalog No. 19668304
Change view
Click to view available options
Size:
6.5
7.5
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668304 6.5
19668306 7.5
19668307 8
19668309 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19668304 Supplier Ansell Supplier No. BSNS65

Sterile neoprene cleanroom gloves are resistant to a range of chemicals, designed for double-donning, have antistatic properties and feature a hand-specific shape for a comfortable and ergonomic fit. Recommended for Class 10 / ISO 4 Cleanroom environments.

  • ISO Class 4 and EU GMP Grade A compatible
  • Double-donnable with better grip
  • Automatically shaped for wearer comfort
  • Sterilized by gamma irradiation
  • Latex-free
  • Beaded cuff
  • Overall length: 300 mm (12 in.)
  • ASTM D6978 05 Tested
  • Double donnable
Storage: Store in a dry, cool place (<40°C) away from direct sunlight and fluorescent light

Specifications

Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 455-2:2015
Cleanroom Class Class 10 (ISO 4)
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.3 mil
Finger Thickness (Metric) 0.18 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 6.3 mil
Palm Thickness (Metric) 0.16 mm
Size 6.5
Sterility Sterile
Thickness (English) 7.3 mil
Thickness (Metric) 0.18 mm
EN 421 Yes
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Manufacturing/QMS Audit Standards ISO 9001:2008
Model BSNS-65
Series BioClean™ Suprene BSNS
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less