missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19668059
Change view
Click to view available options
Size:
10
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668059 6
19668060 6.5
19668061 7
19668013 7.5
19668014 8
19668062 8.5
19668063 9
19668064 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19668059 Supplier Ansell Supplier No. BNPS60

Elbow-length nitrile gloves offer resistance to a range of chemicals and are hand specific to enable prolonged use. Recommended for Class 10/ISO 4 critical environments.

Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions

  • Extra-length nitrile cleanroom gloves
  • Sterilzed by gamma irradiation
  • Textured surface, powder free, beaded cuff
  • Hand-specific and anatomically shaped
  • Extended leaching in pure deionized water ensures low levels of chlorides and extractable metals
  • AQL: 0.65 for holes (1000mL water test)
  • Compatible for use in ISO Class 4
  • USP 797 Compliant
  • USP 800 Compliant
  • ASTM D6978 05 Tested
  • Double Donnable

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BNPS60
Series BioClean™ N-Plus BNPS
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less