missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves

Elbow-length nitrile gloves offer resistance to a range of chemicals and are hand specific to enable prolonged use. Recommended for Class 10/ISO 4 critical environments.

Supplier:  Ansell BNPS80

 Afficher plus de versions de ce produit

Numéro de catalogue. 19668014


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions

  • Extra-length nitrile cleanroom gloves
  • Sterilzed by gamma irradiation
  • Textured surface, powder free, beaded cuff
  • Hand-specific and anatomically shaped
  • Extended leaching in pure deionized water ensures low levels of chlorides and extractable metals
  • AQL: 0.65 for holes (1000mL water test)
  • Compatible for use in ISO Class 4
  • USP 797 Compliant
  • USP 800 Compliant
  • ASTM D6978 05 Tested
  • Double Donnable
Spécifications

Spécifications

ASTM D6978-05
Class 10 (ISO 4)
White
Fully Textured
0.20 mm
Yes
6.6 mil
Powder Free
8
7.8 mil
ISO 9001, PPE Regulation 2016 425 Module D
BioClean™ N-Plus BNPS
40 cm
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
0.65
Single-use
7.8 mil
Specific
Nitrile
0.17 mm
Cleanroom Gloves
Sterile
0.20 mm
BNPS80
16 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions