missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves
Elbow-length nitrile gloves offer resistance to a range of chemicals and are hand specific to enable prolonged use. Recommended for Class 10/ISO 4 critical environments.
Supplier: Ansell BNPS75
Description
Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
- Extra-length nitrile cleanroom gloves
- Sterilzed by gamma irradiation
- Textured surface, powder free, beaded cuff
- Hand-specific and anatomically shaped
- Extended leaching in pure deionized water ensures low levels of chlorides and extractable metals
- AQL: 0.65 for holes (1000mL water test)
- Compatible for use in ISO Class 4
- USP 797 Compliant
- USP 800 Compliant
- ASTM D6978 05 Tested
- Double Donnable
Specifications
| ASTM D6978-05 | |
| Class 10 (ISO 4) | |
| White | |
| Fully Textured | |
| 0.20 mm | |
| Yes | |
| 6.6 mil | |
| Powder Free | |
| 7.5 | |
| 7.8 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ N-Plus BNPS | |
| 40 cm |
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III | |
| 0.65 | |
| Single-use | |
| 7.8 mil | |
| Specific | |
| Nitrile | |
| 0.17 mm | |
| Cleanroom Gloves | |
| Sterile | |
| 0.20 mm | |
| BNPS75 | |
| 16 in. |