missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves
Ultra-clean, tactile sterile polychloroprene cleanroom gloves with chemical protection. Recommended for Class 10/ISO 4 Cleanrooms.
Supplier: Ansell SBFAP6065
Description
- Textured surface
- Length: 30.5 cm (12 in.)
- Anti-static properties
- Excellent chemical protection and exceptional tactility
- Latex-free to eliminate Type 1 latex allergies
- Powder free, beaded cuff
- Color: Green
- ISO Class 4 and EU GMP Grade A compatible
- Double-donnable
- Polychloroprene
- Ambidextrous
- AQL 1.5
- Sterility Assurance Level 10-6
Specifications
| USP 797, ASTM D6978-05 | |
| Class 10 (ISO 4) | |
| Green | |
| 4.7 mil | |
| Ambidextrous | |
| Polychloroprene | |
| 0.10 mm | |
| 6, 6.5 | |
| 4.7 mil | |
| ISO 9001:2015 and (EU)2016/425 | |
| BioClean™ Fusion S-BFAP | |
| 12 in. |
| EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006 | |
| 1.5 | |
| Partially Textured | |
| 0.12 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| Sterile | |
| 0.12 mm | |
| S-BFAP-6065 | |
| 9 MPa | |
| 30.5 cm |