missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves
Description
- 11.5 in. (29 cm), Ambidextrous
- Non-Sterile, Cleanroom compatible
- Finger-Textured for secure grip
- Powder free, Latex-free, Beaded cuff
- ESD Properties
- Part of the BioClean-C Chemotherapy Range
- 1.5 freedom from pinholes
- Processed in a Cleanroom Environment to ensure Compatibility with ISO Class 4
- In accordance with ISO 2859
- Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
Specifications
Specifications
| Certifications/Compliance | ISO 11137-1:2006 |
| Certifications/Compliance (Europe) | EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009 |
| Cleanroom Class | Class 10 (ISO 4) |
| AQL | 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Hand | Ambidextrous |
| Show More |