missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves
Non-sterile, polychloroprene gloves feature high tactility and comfort. Ultra clean gloves are antistatic, double donnable and suitable for Class 10/ ISO 4 cleanrooms.
Supplier: Ansell BFAPM
Description
- 11.5 in. (29 cm), Ambidextrous
- Non-Sterile, Cleanroom compatible
- Finger-Textured for secure grip
- Powder free, Latex-free, Beaded cuff
- ESD Properties
- Part of the BioClean-C Chemotherapy Range
- 1.5 freedom from pinholes
- Processed in a Cleanroom Environment to ensure Compatibility with ISO Class 4
- In accordance with ISO 2859
- Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
Specifications
| ISO 11137-1:2006 | |
| 1.5 | |
| Partially Textured | |
| 0.12 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| Non-sterile | |
| 0.12 mm | |
| BFAP-M | |
| 12 in. |
| EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009 | |
| Green | |
| 4.7 mil | |
| Ambidextrous | |
| Polychloroprene | |
| 0.10 mm | |
| Medium | |
| 4.7 mil | |
| ISO 9001: 2008 and 89/686/EEC | |
| BioClean™ Fusion | |
| 30.5 cm |