missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19668076
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668076 Small
19668077 Medium
19668078 Large
19668079 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19668076 Supplier Ansell Supplier No. BLASS
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, sterile gloves are flexible and extra long to provide elbow length protection. Recommended for Class 10/ISO 4 Cleanrooms.

  • Low levels of latex proteins
  • Extended length 16 in. (40 cm)
  • Ambidextrous, beaded cuff
  • Powder free
  • Gamma irradiated
  • Fully textured for improved grip
  • Flexibile and comfortable
  • Easy double-donning

Specifications

Certifications/Compliance ASTM D3578
Certifications/Compliance (Europe) EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 8.2 mil
Finger Thickness (Metric) 0.21 mm
Hand Ambidextrous
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Size Small
Sterility Sterile
Thickness (English) 8.2 mil
Thickness (Metric) 0.21 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLAS-S
Series BioClean™ Extra BLAS
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less