missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Excell BEXS Sterile Nitrile Cleanroom Gloves

Catalog No. 19668057
Change view
Click to view available options
Size:
10
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668057 10
19668050 6
19668051 6.5
19668052 7
19668053 7.5
19668054 8
19668055 8.5
19668056 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19668057 Supplier Ansell Supplier No. BEXS100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Latex-free nitrile gloves are hand specific and resistant to a range of chemicals. Recommended for Class 10/ISO 4 critical environments.

  • 12 in. (30 cm) hand-specific
  • Sterile gamma irradiated nitrile
  • Nitrile is resistant to a wide-range of chemicals
  • Hypoallergenic
  • Anti-static properties
  • 1.5 freedom from pinholes
  • Powder free, Latex-free, beaded cuff, accelerator-free
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
  • Sterility Assurance Level 10-6

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.6 mil
Finger Thickness (Metric) 0.17 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 10
Sterility Sterile
Thickness (English) 6.6 mil
Thickness (Metric) 0.17 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BEXS100
Series BioClean™ BEXS
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less