missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Excell BEXS Sterile Nitrile Cleanroom Gloves
Latex-free nitrile gloves are hand specific and resistant to a range of chemicals. Recommended for Class 10/ISO 4 critical environments.
Supplier: Ansell BEXS70
Description
- 12 in. (30 cm) hand-specific
- Sterile gamma irradiated nitrile
- Nitrile is resistant to a wide-range of chemicals
- Hypoallergenic
- Anti-static properties
- 1.5 freedom from pinholes
- Powder free, Latex-free, beaded cuff, accelerator-free
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
- Sterility Assurance Level 10-6
Specifications
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food | |
| 1.5 | |
| Fully Textured | |
| 0.17 mm | |
| Yes | |
| 4.7 mil | |
| Powder Free | |
| Sterile | |
| 0.17 mm | |
| BEXS70 | |
| 12 in. |
| Class 10 (ISO 4) | |
| White | |
| 6.6 mil | |
| Specific | |
| Nitrile | |
| 0.12 mm | |
| 7 | |
| 6.6 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ BEXS | |
| 30.5 cm |