missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves
Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.
Supplier: Ansell BENS75
Description
Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.
- 12 in. (30 cm) length and hand-specific
- Textured for better use in controlled environments
- Powder/latex free; Hypoallergenic
- Sterile gamma irradiated nitrile glove
- Part of the BioClean-C Chemotherapy Range
- Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
- Double-donnable
- AQL 1.5
- Sterility Assurance Level: 10-6
Specifications
| ASTM D6978-05 | |
| Class 10 (ISO 4) | |
| Green | |
| 5.1 mil | |
| Nitrile | |
| 0.10 mm | |
| 7.5 | |
| 5.1 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Emerald BENS | |
| 30.5 cm |
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III | |
| 0.65 | |
| Fully Textured | |
| 0.13 mm | |
| 3.9 mil | |
| Powder Free | |
| Sterile | |
| 0.13 mm | |
| BENS75 | |
| 12 in. |