missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Collar and Thumb Loop
Disposable sterile coverall with thumb loop for secure hold.
Supplier: Ansell™ SBDCCTM
Description
- Low linting, anti-static CleanTough™ Fabric made
- Sterilized by Gamma irradiation
- Anti-Static properties
- Manufactured in a facility holding ISO 9001:2008 certification
- Zip front with flap cover
- Elasticated back, cuffs and ankles
- Available in sizes ranging from S through 4XL
- ASTM D6978 05 Tested
- HELMKE DRUM Tested
- Low-particulate
- Sterility Assurance Level 10-6
Compliance
USP 797, USP 800, 503B
Specifications
| Cleanroom Coveralls | |
| White | |
| Sterile | |
| EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 | |
| 36-39 in. | |
| Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial | |
| 170 to 176 cm |
| Medium | |
| Single-use | |
| ISO 9001:2015 | |
| S-BDCCT | |
| 92 to 100 cm | |
| 5 ft. 6 in. to 5 ft. 9 in. |