missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Sterile Coveralls with Collar and Thumb Loop

Catalog No. p-5237416
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Chest Height (Metric)
19668333 Small 84 to 92 cm 164 to 170 cm
19668334 Medium 92 to 100 cm 170 to 176 cm
19668335 Large 100 to 108 cm 176 to 182 cm
19668336 X-Large 108 to 116 cm 182 to 188 cm
19668337 2X-Large 116 to 124 cm 188 to 194 cm
19668338 3X-Large 124 to 132 cm 194 to 200 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19668333 Supplier Ansell™ Supplier No. SBDCCTS
Only null left

Disposable sterile coverall with thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Sterilized by Gamma irradiation
  • Anti-Static properties
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Zip front with flap cover
  • Elasticated back, cuffs and ankles
  • Available in sizes ranging from S through 4XL
  • ASTM D6978 05 Tested
  • HELMKE DRUM Tested
  • Low-particulate
  • Sterility Assurance Level 10-6

Compliance

USP 797, USP 800, 503B

Specifications

Product Type Cleanroom Coveralls
Size Small
Color White
Disposable Single-use
Sterility Sterile
Certifications/Compliance ISO 9001:2015
Certifications/Compliance (Europe) EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006
Model S-BDCCT
Size (English) Chest 33-36 in.
Size (Metric) Chest 84 to 92 cm
For Use With (Application) Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial
Height (English) 5 ft. 4 in. to 5 ft. 6 in.
Height (Metric) 164 to 170 cm
Show More Show Less