missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Advance Sterile Latex Cleanroom Gloves
Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.
Supplier: Ansell BASL90
Description
Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.
- 30 cm (12 in.) mid-arm length for extra protection
- Powder free latex offers comfort and flexibility
- Designed to be double-donnable
- Anatomical, hand-specific shape for maximum comfort
- Textured surface for better grip
- Beaded cuff for stability on the arm
- Non-particulating EasyTear™ packaging
- Gamma Irradiated sterile
Specifications
| EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015 | |
| 0.65 | |
| Fully Textured | |
| 0.20 mm | |
| Latex | |
| 0.17 mm | |
| Cleanroom Gloves | |
| Sterile | |
| 0.20 mm | |
| BASL90 | |
| 12 in. |
| Class 10 (ISO 4) | |
| Natural | |
| 7.8 mil | |
| Specific | |
| 6.6 mil | |
| Powder Free | |
| 9 | |
| 7.8 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Advance BASL | |
| 30.5 cm |