missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Advance Sterile Latex Cleanroom Gloves

Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.

Supplier:  Ansell BASL70

 View more versions of this product

Catalog No. 19668042

Only null left
Explore available promotions

Description

Description

Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.

  • 30 cm (12 in.) mid-arm length for extra protection
  • Powder free latex offers comfort and flexibility
  • Designed to be double-donnable
  • Anatomical, hand-specific shape for maximum comfort
  • Textured surface for better grip
  • Beaded cuff for stability on the arm
  • Non-particulating EasyTear™ packaging
  • Gamma Irradiated sterile
Specifications

Specifications

EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015
0.65
Fully Textured
0.20 mm
Latex
0.17 mm
Cleanroom Gloves
Sterile
0.20 mm
BASL70
12 in.
Class 10 (ISO 4)
Natural
7.8 mil
Specific
6.6 mil
Powder Free
7
7.8 mil
ISO 9001, PPE Regulation 2016 425 Module D
BioClean™ Advance BASL
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions