missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Advance Sterile Latex Cleanroom Gloves

Catalog No. 19668040
Change view
Click to view available options
Size:
10
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668040 6
19668041 6.5
19668042 7
19668043 7.5
19668044 8
19668045 8.5
19668046 9
19668047 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19668040 Supplier Ansell Supplier No. BASL6.0

Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.

  • 30 cm (12 in.) mid-arm length for extra protection
  • Powder free latex offers comfort and flexibility
  • Designed to be double-donnable
  • Anatomical, hand-specific shape for maximum comfort
  • Textured surface for better grip
  • Beaded cuff for stability on the arm
  • Non-particulating EasyTear™ packaging
  • Gamma Irradiated sterile

Specifications

Certifications/Compliance (Europe) EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BASL60
Series BioClean™ Advance BASL
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less