missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves
Nitrile 16 in. elbow length gloves are resistant to a range of chemicals and reduce the risk of cross contamination.
Supplier: Ansell BNALXL
Description
- Extra long 16 in. to provide elbow protection
- Ambidextrous
- Non-sterile
- Textured, powder free, latex-free
- ESD Properties
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
- Beaded cuff
- Non-particulating easy tear packaging
- Double-donnable
- Ideal for Controlled and Critical Environments, Production and Manufacturing, Lab and R&D
Specifications
| EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III | |
| White | |
| 6.3 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.10 mm | |
| X-Large | |
| 6.3 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Nerva BNAL | |
| 40 cm |
| Class 10 (ISO 4) | |
| Fully Textured | |
| 0.16 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| Non-sterile | |
| 0.16 mm | |
| BNAL-XL | |
| 16 in. |