missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nitrile Class 10 Cleanroom Non-Sterile Gloves (ISO 4)
Class 10 (ISO 4) Cleanroom Gloves, ambidextrous, non-sterile, chemical resistance to a range of common chemicals and substances.
Supplier: Fisherbrand™ 12892004F
Description
- Class 10
- Color: White
- Ambidextrous
- Complies with the requirements of the Glove Standard EN420:2003+A1:2009, EN374-1:2016, EN374-5 (VIRUS)
- Non-sterile
- Powder free, latex free
- Beaded cuff
- Nitrile
- AQL 1.5
Specifications
| EN420:2003+A1:2009, EN374-1:2016 | |
| Yes | |
| White | |
| 0.14 mm | |
| Nitrile | |
| 0.10 mm | |
| 2X-Large | |
| Bacteria, Fungi WITH Virus Protection | |
| 30.5 cm |
| Class 10 (ISO 4) | |
| 1.5 | |
| 5.6 mil | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Non-sterile | |
| 12 in. |