missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nitrile Class 10 Cleanroom Non-Sterile Gloves (ISO 4)

Catalog No. 12892004E
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
12892004E X-Large
12892004A X-Small
12892004B Small
12892004C Medium
12892004D Large
12892004F 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12892004E Supplier Fisherbrand™ Supplier No. 12892004E

Class 10 (ISO 4) Cleanroom Gloves, ambidextrous, non-sterile, chemical resistance to a range of common chemicals and substances.

  • Class 10
  • Color: White
  • Ambidextrous
  • Complies with the requirements of the Glove Standard EN420:2003+A1:2009, EN374-1:2016, EN374-5 (VIRUS)
  • Non-sterile
  • Powder free, latex free
  • Beaded cuff
  • Nitrile
  • AQL 1.5

Specifications

Certifications/Compliance (Europe) EN420:2003+A1:2009, EN374-1:2016
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Finger Thickness (English) 5.6 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Large
Sterility Non-sterile
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less