missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beckman Coulter NIST Traceable Particle Size Controls
Particle Size Controls for use with LS 13 320 XR Analyzers to verify instrument and module performance.
$3,118.15 - $15,455.58
Specifications
| Product Type | Particle Size Control |
|---|---|
| For Use With (Application) | Verifying Instrument and Module Perfomance |
| For Use With (Equipment) | LS 13 320 XR Analyzer |
| Catalog Number | Mfr. No. | Particle Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Particle Size | Price | Quantity & Availability | |||||
|
15655201
|
Beckman Coulter
C12537 |
0.04 μm |
Each for $3,118.15
|
|
|||||
|
15655206
|
Beckman Coulter
C18128 |
0.085 μm, 0.20 μm, 0.50 μm |
Each for $5,311.22
|
|
|||||
|
15655202
|
Beckman Coulter
C12538 |
0.10 μm |
Each for $3,118.15
|
|
|||||
|
15655203
|
Beckman Coulter
C12539 |
0.30 μm |
Each for $3,118.15
|
|
|||||
|
15655204
|
Beckman Coulter
C12541 |
1 μm |
Each for $3,700.18
|
|
|||||
|
15655205
|
Beckman Coulter
C12543 |
15 μm |
Each for $3,700.18
|
|
|||||
|
15655207
|
Beckman Coulter
C20787 |
1000 μm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15655208
|
Beckman Coulter
C21940 |
3000 μm |
Each for $4,388.78
|
|
|||||
Description
- For verifying instrument and module performance
- Recommended for LS 13 320 XR instruments
- NIST traceable
Specifications
| Particle Size Control | |
| Verifying Instrument and Module Perfomance | |
| LS 13 320 XR Analyzer |