missing translation for 'onlineSavingsMsg'
Learn More

Analytik Jena US NIR Excitation Laser Modules

Catalog No. 84998012301
Change view
Click to view available options
For Use With (Equipment):
UVP ChemStudio Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
84998012301 UVP ChemStudio Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 84998012301 Supplier Analytik Jena US Supplier No. 84998012301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Two emission filters

Analytik Jena US NIR Excitation Laser Modules are for use with UVP ChemStudio series

  • Excitation wavelengths of 660nm and 787nm.
  • Modules include 2 emission filters with wavelengths: 707-752nm and 810LP

Specifications

Depth (English) 1.5 in.
Height (English) 2 in.
Width (English) 5 in.
For Use With (Equipment) UVP ChemStudio Systems
Height (Metric) 5.08cm
Width (Metric) 12.7cm