missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH/Conductivity Meter NineFocus™ NF2300™

Numéro de catalogue. 01915845
Modifier l'affichage
Click to view available options
Modèle:
NF2300 KIT
NF2300 PURE H2O
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Modèle
01915845 NF2300 KIT
01915882 NF2300 PURE H2O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 01915845 Fournisseur Mettler Toledo™ Code fournisseur 30997013
Gagnez jusqu’à 5X Dollar$ Fisher Scientific avec achat
Afficher toutes les promotions

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include two measurement modules, an electrode arm, and standards for initial calibration.

  • The NF2300 Kit includes one InLab Expert Pro-DES and one InLab 731 Pro-DES sensor
  • The NF2300 Pure H2O Kit includes one InLab Pure Pro-DES and one InLab 741 Pro-DES sensor

Spécifications

Précision -30 to 130°C
Précision (conductivité) 0.5 %
Précision (mV) 0.1
Précision (pH) 0.002
Option de rétro-éclairage Yes
Étalonnage pH, ORP, Ion Concentration, Conductivity, TDS, Salinity, DO, Barometric Pressure, Temperature
Modes d’étalonnage Calibration Support, Guided verification, Multilingual Menu, Simple Methods, Touch screen
Certifications/Conformité CE, WEEE, RoHS
Détails de la gestion des données PC, Printer, USB stick
Points de données 2000
Canaux 4 (personnalisable avec modules)
Type d’écran Color TFT (7 in.)
Indice IP IP52
Modes de mesure pH with mV and Temperature, Conductivity, Dissolved Oxygen
Gamme (conductivité) 0.001 μS/cm to 2000 mS/cm
Résolution (pH) 0.001, 0.01, 0.1
Plage de températures (métrique) -30°C to +130°C
Langues Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Type de fonction d’enregistrement Automatic by Interval or Event, Manual
Mémoire 3000 Result Sets
Modèle NF2300 KIT
Type de produit pH/Conductivity Meter
Gamme (mV relative) -2000 to 2000 mV
Résolution (conductivité) 0.001 to 0.1
Résolution (mV) 0.1,1
Précision de la température ±0.1°C between 0°C and 100°C
Résolution de la température 0.1°C
Dimensions (L x l x H) 40 x 30 x 34 cm
Longueur (métrique) 40 cm
Largeur (métrique) 30 cm
Hauteur (métrique) 34 cm
Poids (métrique) 2 kg
Tension 100/240 V
Afficher plus de résultats Afficher moins de résultats