missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ pH/Conductivity Meter NineFocus™ NF2300™
Description
- Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
- Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
- Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
- Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
- Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
- Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
- Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.
All units include two measurement modules, an electrode arm, and standards for initial calibration.
- The NF2300 Kit includes one InLab Expert Pro-DES and one InLab 731 Pro-DES sensor
- The NF2300 Pure H2O Kit includes one InLab Pure Pro-DES and one InLab 741 Pro-DES sensor
Spécifications
Spécifications
| Accuracy | -30 to 130°C |
| Accuracy (Conductivity) | 0.5 % |
| Accuracy (mV) | 0.1 |
| Accuracy (pH) | 0.002 |
| Backlight Option | Yes |
| Calibration | pH, ORP, Ion Concentration, Conductivity, TDS, Salinity, DO, Barometric Pressure, Temperature |
| Calibration Modes | Calibration Support, Guided verification, Multilingual Menu, Simple Methods, Touch screen |
| Calibration Points (ISE) | Up to 5 |
| Certifications/Compliance | CE, WEEE, RoHS |
| Data Management Details | PC, Printer, USB stick |
| Afficher plus de résultats |