missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Medium Bench Height with Casters in Polyurethane

Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, handle in back rest, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

$1232.10 - $1417.17

Specifications

Adjustable Yes
Adjustable (Height) 24 to 31.5 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-668
View Documents Promotion Details
Fisherbrand™
91878PBLCRTE
Blue
Each for $1,232.10
Only null left
 
14-400-380
View Documents
Fisherbrand™
91878PCRTE
Black
Each for $1,417.17
Only null left
 
15000578
View Documents
N/A Gray
Each for $1,285.03
Only null left
 
Description

Description

  • Adjustable from 24-31.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
136 kg
Yes
No
Polyurethane
24 to 31.5 in.
300 lb.
No
Yes
No
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'