missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Medium Bench Height with Casters in Polyurethane

Catalog No. 14000668
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14000668 Blue
14400380 Black
15000578 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14000668 Supplier Fisherbrand™ Supplier No. 91878PBLCRTE

Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, handle in back rest, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24-31.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Lumbar Support No
With Casters Yes
With Armrest No
Footrest No
With Tilt No
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
Seating Height Medium Bench Height
Weight (English) 32 lb.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Base Style Powder-coated steel with fixed foot ring
Base Material Powder-coated Steel
Color Blue
Adjustable (Height) 24 to 31.5 in.
Adjustable Yes
Back Style Standard
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less