missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs are height for 36 in. work surfaces and feature ergonomic adjustments, handle in the back rest, arms, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.
$1527.40 - $1593.03
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 19.75 to 27.5 in. |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-661
|
Fisherbrand™
91878PBLAACCNB |
Blue |
Each for $1,527.40
|
|
|||||
|
15000575
|
N/A | Gray |
Each for $1,593.03
|
|
|||||
Description
- Adjustable from 19.75-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 136 kg | |
| Yes | |
| Yes | |
| No | |
| Polyurethane |
| 19.75 to 27.5 in. | |
| 300 lb. | |
| 44 lb. | |
| Yes | |
| Yes | |
| No | |
| Medium Bench Height |