missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Description
- Adjustable from 19.75-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Industrial Chair |
| With Lumbar Support | No |
| Load Bearing Capacity (English) | 300 lb. |
| Seating Height | Medium Bench Height |
| With Armrest | Yes |
| With Backrest | Yes |
| Base Material | Nylon Reinforced Fiberglass |
| Footrest Size (English) | 20 in. |
| Weight (English) | 44 lb. |
| With Casters | Yes |
| Show More |