missing translation for 'onlineSavingsMsg'
Learn More

New Pig Haz-Mat Pads

Catalog No. 19033468
Change view
Click to view available options
Capacity (English):
12.54 oz.
14.08 oz.
28.16 oz.
40.2 gal.
Dimensions (L x W):
150 ft. x 30 in.
13 x 10 in.
20 x 15 in.
Weight (English):
8 lb.
8.1 lb.
17 lb.
30 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Weight (English)
19033468 12.54 oz. 13 x 10 in. 8.1 lb.
19041504 14.08 oz. 20 x 15 in. 17 lb.
19039155 40.2 gal. 150 ft. x 30 in. 30 lb.
19039154 28.16 oz. 20 x 15 in. 17 lb.
19038505 28.16 oz. 20 x 15 in. 8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19033468 Supplier New Pig Supplier No. MAT351
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stop the spread of acids and bases.

  • Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Excellent for quickly diking and stopping the spread of chemical spills
  • Absorb and retain most acids, bases and unknown liquids
  • Can be incinerated after use to reduce waste

Specifications

Color Pink
Capacity (English) 12.54 oz.
Capacity (Metric) 37.1 L
Material Polypropylene
Type Hazmat Absorbent Pad
For Use With (Application) Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives
Includes Dispenser
Weight Capacity Heavyweight
Dimensions (L x W) 13 x 10 in.
Length (English) 13 in.
Length (Metric) 33.02 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Weight (English) 8.1 lb.
Weight (Metric) 3.7 kg
Show More Show Less